Zoro Homepage

Big Buddy Accessory Kit for 1/2" Rod

  • Mfr # 11-38-RK

  • Zoro # G3132263


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Features
All Items Store in a Canvas Pouch That Attaches to the Rudder Frame for Easy Access, Fiberglass Rudder Repair Kit is Designed for 1/2 in Diameter Fiberglass Rods
For Use With
Big Buddy Conduit Rodder
Includes
(2) Splice Ferrule, (3) Emery Cloths, (3) Two-Component Epoxy Adhesive Sets, Canvas Pouch with End Ferrule
Impact Rated
No
Overall Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-38-RK
Zoro #
G3132263
UPC #
892661000938
Country of Origin
United States

Dimensions

Overall Length
17 in
Tool Length
8 in

Details

Item
Replacement Ferrules
Features
All Items Store in a Canvas Pouch That Attaches to the Rudder Frame for Easy Access, Fiberglass Rudder Repair Kit is Designed for 1/2 in Diameter Fiberglass Rods
For Use With
Big Buddy Conduit Rodder
Includes
(2) Splice Ferrule, (3) Emery Cloths, (3) Two-Component Epoxy Adhesive Sets, Canvas Pouch with End Ferrule
Impact Rated
No
Accessory Type
Repair Kit
Compatible with Brand
Jameson
Compatible with Product Type
1/2 in Measuring Fiberglass Rod

Description

Replacement Ferrules, Product Type Ferrule Repair Kit, Tool Length 8 in, Compatible with Brand Jameson, Compatible with Product Type 1/2 in Measuring Fiberglass Rod, Features All Items Store in a Canvas Pouch That Attaches to the Rudder Frame for Easy Access, Fiberglass Rudder Repair Kit is Designed for 1/2 in Diameter Fiberglass Rods, Includes (2) Splice Ferrule, (3) Emery Cloths, (3) Two-Component Epoxy Adhesive Sets, Canvas Pouch with End Ferrule

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.