Big Buddy Duct Rodder w/ 500 ft. of 1/2" Marked Rod
Mfr # 11-38-500M
Zoro # G3706713
product price:Â $2,074.49
/eaKey Features
Features
Marked In 5 ft. Increment, 10" Bend Radius, Non-Conductive, Ideal For Manhole-To-Manhole Work Or Long-Run Cable Pulls
Length
500 ft.
Size
1/2" dia.
Tape Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-38-500M
Zoro #
G3706713
UPC #
815963011150
Country of Origin
United States
Dimensions
Length
500 ft.
Size
1/2" dia.
Details
Item
Fish Tape,Marked,Fiberglass,1/2"x500 ft.
Features
Marked In 5 ft. Increment, 10" Bend Radius, Non-Conductive, Ideal For Manhole-To-Manhole Work Or Long-Run Cable Pulls
Tape Material
Fiberglass
Description
Fish Tape,Marked,Fiberglass,1/2 In.x500 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.