Deluxe Glow Rod Kit with 30 ft. of Fiberglass Fish Rod

  • Mfr # 7S-65K

  • Zoro # G8799156


product price:  $92.19
/ea
Free Shipping & Returns

Key Features

Features
Accessories Use O-Rings for Secure Attachment, Durable Steel Threaded Ferrules Make It Possible to Customize Rod Length, Luminescent Non-Conductive Fiberglass Glow Rod to Illuminate Dark Work Space, Perfect for Running Wire Through Drop Ceilings, Attics, Floors, Walls and Crawl Spaces
Length
30 ft
Size
3/16" dia.
Tape Material
Fiberglass
Includes
Ball Chain Bullet Nose Accessories, Bullet Nose with Eyelet, Hook, (6) 3/16 in x 5 ft Rods, Whisk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7S-65K
Zoro #
G8799156
UPC #
815963010023
Country of Origin
United States

Dimensions

Length
30 ft
Size
3/16" dia.
Pole Diameter
3/16 in
Tool Length
30 ft
Rod Diameter
3/16 in
Individual Rod Length
5 ft
Maximum Bend Radius
4 in

Details

Item
Glow Rod
Features
Accessories Use O-Rings for Secure Attachment, Durable Steel Threaded Ferrules Make It Possible to Customize Rod Length, Luminescent Non-Conductive Fiberglass Glow Rod to Illuminate Dark Work Space, Perfect for Running Wire Through Drop Ceilings, Attics, Floors, Walls and Crawl Spaces
Tape Material
Fiberglass
Includes
Ball Chain Bullet Nose Accessories, Bullet Nose with Eyelet, Hook, (6) 3/16 in x 5 ft Rods, Whisk
Color
Luminescent
Flexibility
Medium
Material
Fiberglass
Product Type
Rod Set
End Style
Bullet Nose, Chain, Single Hook, Whisk
Rod Material
Fiberglass
Maximum Wire Capacity
24 AWG
Number of Rods Included
6
Non-Conductive
Yes
Minimum Wire Capacity
10 AWG
Connector Material
Fiberglass
Rod Color
Luminescent

Description

The Jameson 7S-65K Deluxe Glow Rod Kit is the perfect tool for your next fishing trip. It comes with 6 glow rods that you can adjust to different lengths depending on your needs. The kit includes six 5 ft fiberglass rods, allowing you to customize the length of each rod. Each rod has a 3/16" diameter and is 30 ft long. The tape material is fiberglass, which means it's both flexible and durable. This fishing tape also glows in the dark thanks to its luminescent color. If you want a sturdy, reliable glow rod that will last through all kinds of weather conditions, this Jameson Glow Rod Kit is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.