Duct Hunter Traceable Rodder w/ 600 ft. of 7/16" Rod
Mfr # 13-716-600M-AWK
Zoro # G3706567
product price: $2,980.79
/eaKey Features
Features
9" Bend Radius, For Use In Conduit With An Inside Diameter 4" Or Higher, Marked Every 5 ft, Includes All Terrain Wheels
Length
600 ft.
Size
7/16" dia.
Tape Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13-716-600M-AWK
Zoro #
G3706567
UPC #
815963012751
Country of Origin
United States
Dimensions
Length
600 ft.
Size
7/16" dia.
Details
Item
Fish Tape,Markd Traceabl,7/16" x 600 ft.
Features
9" Bend Radius, For Use In Conduit With An Inside Diameter 4" Or Higher, Marked Every 5 ft, Includes All Terrain Wheels
Tape Material
Fiberglass
Description
If you are looking for a tool that will help you trace cables, the Jameson 13-716-600M-AWK Duct Hunter Traceable Rodder is what you need. This rod has a bend radius of 9", which means it can be used in conduit with an inside diameter of 4" or higher. The fiberglass tape is marked every 5 ft to make tracing cables easy. It comes with all terrain wheels, making it easier to transport and store when not in use. With its 600 ft length and 7/16" dia., the Jameson 13-716-600M-AWK Duct Hunter Traceable Rodder is just what you need for cable tracing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.