Easy Buddy Duct Rodder w/ 300 ft. of 1/4" Marked Rod

  • Mfr # 6-14-300M

  • Zoro # G3706287


product price:  $753.99
/ea
Free Shipping & Returns

Key Features

Features
Marked In 5 ft. Increment, 4" Bend Radius, 400 lb. Pull/Tensile Strength, Ideal For 1"-2" Conduit
Length
300 ft.
Size
1/4" dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-14-300M
Zoro #
G3706287
UPC #
892661000945
Country of Origin
United States

Dimensions

Length
300 ft.
Size
1/4" dia.

Details

Item
Fish Tape,Marked Fiberglass,1/4"x300 ft.
Features
Marked In 5 ft. Increment, 4" Bend Radius, 400 lb. Pull/Tensile Strength, Ideal For 1"-2" Conduit

Description

Fish Tape,Marked Fiberglass,1/4 In.x300 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.