This item is Discontinued.

Jameson Duct Hunter Traceable Rodder w/ 400 ft. of 5/16" Rod 12-516-400

Duct Hunter Traceable Rodder w/ 400 ft. of 5/16" Rod (Discontinued)

  • Mfr # 12-516-400
  • Zoro # G3706722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12-516-400
Zoro #
G3706722
UPC #
892661000532
Country of Origin
Unknown

Dimensions

Length
400 ft.
Size
5/16" dia.

Details

Tape Material
Fiberglass
Features
6" Bend Radius, For Use In Conduit With an Inside Diameter Between 2" and 4", Locate Sewer Laterals To Confirm No Cross Bore Has Occurred, Marked Every 5 Feet
Item
Fish Tape,Traceable,5/16" x 400 ft.

Description

Fish Tape,Traceable,5/16 In. x 400 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.