Good Buddy Duct Rodder w/ 300 ft. of 3/8" Marked Rod

  • Mfr # 9-25-300M

  • Zoro # G3706759


product price:  $1,347.25
/ea
Free Shipping & Returns

Key Features

Features
Marked Every 5 ft., Operates Vertically Or Horizontally, 7" Bend Radius, 1000 lb. Pull/Tensile Strength, Frame Handle For Easy Transport
Length
300 ft.
Size
3/8" Dia.
Tape Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9-25-300M
Zoro #
G3706759
UPC #
815963011105
Country of Origin
United States

Dimensions

Length
300 ft.
Size
3/8" Dia.

Details

Item
Fish Tape,Marked,Fiberglass,3/8"x300 ft.
Features
Marked Every 5 ft., Operates Vertically Or Horizontally, 7" Bend Radius, 1000 lb. Pull/Tensile Strength, Frame Handle For Easy Transport
Tape Material
Fiberglass

Description

Fish Tape,Marked,Fiberglass,3/8 In.x300 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.