Good Buddy II Duct Rodder w/ 500 ft. of 3/8" Marked Rod
Mfr # 11A-25-500M
Zoro # G3706643
product price:Â $1,893.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Features
Marked In 5 ft. Increment, 7" Bend Radius, 1000 lb. Pull/Tensile Strength, Friction Brake and Safety Roller Feed
Length
500 ft.
Size
3/8" Dia.
Tape Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11A-25-500M
Zoro #
G3706643
UPC #
815963011112
Country of Origin
United States
Dimensions
Length
500 ft.
Size
3/8" Dia.
Details
Item
Fish Tape,Marked,Fiberglass,3/8"x500 ft.
Features
Marked In 5 ft. Increment, 7" Bend Radius, 1000 lb. Pull/Tensile Strength, Friction Brake and Safety Roller Feed
Tape Material
Fiberglass
Description
Fish Tape,Marked,Fiberglass,3/8 In.x500 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.