Good Buddy III Duct Rodder w/ 300 ft. of 3/8" Marked Rod
Mfr # 9A-25-300M
Zoro # G3706810
product price:Â $1,539.99
/ea
Free Shipping & Returns
Key Features
Features
Marked Every 5 ft., Operates Vertically Or Horizontally, 7" Bend Radius, 1000 lb. Pull/Tensile Strength, Frame Handle For Easy Transport
Length
300 ft.
Size
3/8" Dia.
Tape Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9A-25-300M
Zoro #
G3706810
UPC #
815963011563
Country of Origin
United States
Dimensions
Length
300 ft.
Size
3/8" Dia.
Details
Item
Fish Tape,Marked,Fiberglass,3/8"x300 ft.
Features
Marked Every 5 ft., Operates Vertically Or Horizontally, 7" Bend Radius, 1000 lb. Pull/Tensile Strength, Frame Handle For Easy Transport
Tape Material
Fiberglass
Description
Fish Tape,Marked,Fiberglass,3/8 In.x300 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.