Ground Rod Driver, 3/4 inch
Mfr # RD0034
Zoro # G1236997
product price: $67.59
/eaKey Features
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Primary Material Application
Concrete, Masonry
Material - Machining
Steel
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD0034
Zoro #
G1236997
UPC #
815963012133
Country of Origin
United States
Details
Item
Ground Rod Driver,3/4"
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Primary Material Application
Concrete, Masonry
Material - Machining
Steel
Cutting Direction
Right Hand
Chisel Type
Ground Rod Driver
Description
Ground Rod Driver,3/4 In., Chisel Type Ground Rod Driver, Shank Type - Machining Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.