Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hawkbill 10" L, 2 PK

  • Mfr # 32-70-O-2PK

  • Zoro # G3706460


product price: $66.09
/pk 2, $33.05/ea

Key Features

Overall Length
10"
Blade Type
Hawkbill
Blade Material
Carbon Steel
Handle Type
Ergonomic, Cushion Grip
Application
Cutting Wallcovering, Cutting Paper, Cutting Cardboard, Cutting Carpeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-70-O-2PK
Zoro #
G3706460
UPC #
810841030643
Country of Origin
United States

Dimensions

Overall Length
10"

Details

Item
Skinning Knife
Blade Type
Hawkbill
Blade Material
Carbon Steel
Handle Type
Ergonomic, Cushion Grip
Application
Cutting Wallcovering, Cutting Paper, Cutting Cardboard, Cutting Carpeting

Description

Skinning Knife,Orange Handle,10 In.,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.