HDI Series 14-watt LED Equipment Light, Spot/Wide Beam, 1380 lumen
- Mfr # HDI-1812-P-HY
- Zoro # G1364598
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V DC to 76V DC
Rating
1.2A @ 12VDC/0.18A @ 76VDC
Application
Utility; Agriculture; Construction; Forestry; Military and Off-Road
Mounting
Stainless Steel U-Bracket
Lamp Type
Led
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDI-1812-P-HY
- Zoro #
- G1364598
- UPC #
- 810841030742
- Country of Origin
- United States
Details
- Item
- HDI Series 14-watt LED Equipment Light,
- Voltage
- 12V DC to 76V DC
- Rating
- 1.2A @ 12VDC/0.18A @ 76VDC
- Application
- Utility; Agriculture; Construction; Forestry; Military and Off-Road
- Mounting
- Stainless Steel U-Bracket
- Lamp Type
- Led
- Housing Material
- Aluminum
- Operating Temp.
- -40 Degrees to 140 Degrees F
- Material
- polycarbonate
- Power Source
- Deutsch Connector
- Lamp Life (Hours)
- 50,000 hr
Description
HDI Series 14-watt LED Equipment Light,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.