JLite 48-watt Equipment Light, Wide Beam, 2700 lumen

  • Mfr # JL13C48W

  • Zoro # G1364686


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Includes
Mating Connector
Housing Material
Aluminum
Rating
2.5A @ 12VDC/1.3A @ 24VDC
Lamp Type
Led
Application
Construction Vehicles; Utility Trucks; Forklifts; ATVs; Golf Carts; Boats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL13C48W
Zoro #
G1364686
UPC #
815963019446
Country of Origin
United States

Details

Item
JLite 48-watt Equipment Light,Wide Beam
Includes
Mating Connector
Housing Material
Aluminum
Rating
2.5A @ 12VDC/1.3A @ 24VDC
Lamp Type
Led
Application
Construction Vehicles; Utility Trucks; Forklifts; ATVs; Golf Carts; Boats
Mounting
Stainless Steel
Voltage
10 to 30VDC
Power Source
6 Wire Lead with Deutsch Connector
Operating Temp.
-4 Degrees to 122 Degrees F
Material
polycarbonate
Lamp Life (Hours)
30,000 hr.

Description

JLite 48-watt Equipment Light,Wide Beam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.