Zoro Homepage

Mini Duct Hunter Traceable Rodder w/ 200 ft. of 1/8" Rod

  • Mfr # 15-18-200

  • Zoro # G3706768


product price: $738.99
/ea
Free Shipping & Returns

Key Features

Features
1.75" Bend Radius, Lightweight Frame, For Use In Conduit With an Inside Diameter Between 1/2 and 1 Inch
Length
200 ft.
Size
1/8" dia.
Tape Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-18-200
Zoro #
G3706768
UPC #
815963017275
Country of Origin
United States

Dimensions

Length
200 ft.
Size
1/8" dia.

Details

Item
Fish Tape,Traceable,1/8" x 200 ft.
Features
1.75" Bend Radius, Lightweight Frame, For Use In Conduit With an Inside Diameter Between 1/2 and 1 Inch
Tape Material
Fiberglass

Description

Fish Tape,Traceable,1/8 In. x 200 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.