Mini Duct Hunter Traceable Rodder w/ 200 ft. of 3/16" Rod
Mfr # 15-316-200
Zoro # G3706829
product price: $693.99
/ea
Free Shipping & Returns
Key Features
Features
2.5" Bend Radius, For Use In Conduit With An Inside Diameter Between 1/2" and 1-1/2"
Length
200 ft.
Size
3/16" dia.
Tape Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-316-200
Zoro #
G3706829
UPC #
815963013208
Country of Origin
United States
Dimensions
Length
200 ft.
Size
3/16" dia.
Details
Item
Fish Tape,Traceable,3/16" x 200 ft.
Features
2.5" Bend Radius, For Use In Conduit With An Inside Diameter Between 1/2" and 1-1/2"
Tape Material
Fiberglass
Description
Fish Tape,Traceable,3/16 In. x 200 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.