Mini Duct Hunter Traceable Rodder w/ 300 ft. of 3/16" Rod

  • Mfr # 15-316-300

  • Zoro # G3706731


product price:  $776.49
/ea
Free Shipping & Returns

Key Features

Features
2.5" Bend Radius, For Use In Conduit With An Inside Diameter Between 1/2" and 1-1/2"
Length
300 ft.
Size
3/16" dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-316-300
Zoro #
G3706731
UPC #
892661000990
Country of Origin
United States

Dimensions

Length
300 ft.
Size
3/16" dia.

Details

Item
Fish Tape,Traceable,3/16" x 300 ft.
Features
2.5" Bend Radius, For Use In Conduit With An Inside Diameter Between 1/2" and 1-1/2"

Description

Fish Tape,Traceable,3/16 In. x 300 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.