Zoro Homepage

Tool Pouch, Tool Pouch, Leather

  • Mfr # 32-12

  • Zoro # G1237128


product price: $10.75
/ea

Key Features

Material
Leather
Tool Storage Type Included
Tool Pouch
Features
It's Reinforced with Steel Rivets for Durability; It Can Slide on a Belt or Jameson's Adjustable Belt (Mfr. No. 32-30) via the Slotted Openings, to Keep Splicing Tools Close at Hand
Number of Pieces
1
Application
Telecommunications; Electrical; Construction; Government
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-12
Zoro #
G1237128
UPC #
815963010818
Country of Origin
United States

Details

Item
Tool Pouch
Material
Leather
Tool Storage Type Included
Tool Pouch
Features
It's Reinforced with Steel Rivets for Durability; It Can Slide on a Belt or Jameson's Adjustable Belt (Mfr. No. 32-30) via the Slotted Openings, to Keep Splicing Tools Close at Hand
Number of Pieces
1
Application
Telecommunications; Electrical; Construction; Government
Compatible with Product Type
Tool Belts

Description

Tool Pouch, Compatible with Product Type Tool Belts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.