Shop JAMESON
Create Account
Tools 1000V Insulated Maintenance Metric Tool Kit, 29-Piece
- Mfr # JT-KT-00007
- Zoro # G108665856
product price:Â
$
3,161.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JT-KT-00007
- Zoro #
- G108665856
- UPC #
- 810841030506
- Country of Origin
- United Kingdom
Description
Insulated hand tools from jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 volts. Constructed using heavy-duty injection molded nylon 11; they are ideal for use in a wide variety of utility, electrical, and telecommunication applications. the 29-piece insulated maintenance kit, metric jt-kt-00007 contains: 8 inch combination pliers jt-pl-00021 8 inch long-nose pliers jt-pl-00061 6-1/4 inch side-cutting pliers jt-pc-00101 open-end wrenches: 10mm jt-ws-00280 11mm jt-ws-00290 12mm jt-ws-00295 13mm jt-ws-00300 14mm jt-ws-00310 17mm jt-ws-00340 19mm jt-ws-00360 sockets - 1/2 inch drive 10mm jt-sk-01350 11mm jt-sk-01360 12mm jt-sk-01370 13mm jt-sk-01380 14mm jt-sk-01390 17mm jt-sk-01420 19mm jt-sk-01440 hex key sockets 1/2 inch drive: 5mm hex jt-sk-02763 6mm hex jt-sk-02764 5 inch socket extension - 1/2 inch drive jt-sk-01760 10 inch socket extension - 1/2 inch drive jt-sk-01770 1/2 inch ratchet wrench - 1/2 inch drive jt-sr-01750 cable jointers coring knife jt-ct-01830 1/8 inch x 3 inch slotted terminal screwdriver jt-sd-01860 5/32 inch x 3 inch slotted electricians screwdriver jt-sd-01875 3/16 inch x 6 inch slotted electricians screwdriver jt-sd-01890 5/16 inch x 6 inch slotted engineers screwdriver jt-sd-01940 no. 1 x 3 inch phillips screwdriver jt-sd-02010 no. 2 x 4 inch phillips screwdriver jt-sd-02020 maintenance kit tool case jt-tc-03205 features: engineered nylon 11 injection molded to tool for maximum personal protection exceeds internati
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.