B11010 10-17 in. Basin Wrench with Telescoping
- Mfr # B11010
- Zoro # G304058971
product price:Â
$
36.25
/ea
Key Features
Capacity
1-1/4 in
Overall Length
10 in to 17 in
Approved Applications
Water
Finish
Nickel Plated
Max. Jaw Opening
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B11010
- Zoro #
- G304058971
- UPC #
- 717510119107
- Country of Origin
- China
- Capacity
- 1-1/4 in
- Approved Applications
- Water
- Finish
- Nickel Plated
- Max. Jaw Opening
- 1-1/4 in
- Item
- Basin Wrench
Dimensions
- Overall Length
- 10 in to 17 in
Description
10-17 in. Basin Wrench with Telescoping
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity.
Features- Spring-hinged jaw
- Telescoping body allows for easier use in hard-to-reach areas
- Swivel head operates from either right or left side
- Use on hard-to-reach basin nuts, ballcocks and flush valves
- Size: 10-17 in.
- Weight: 1.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.