Shop JAMESON
Create Account
Tools FG Base Pole, 4'
- Mfr # FG-4F
- Zoro # G808424654
product price:Â
$
113.99
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
- FG-4F
- Zoro #
- G808424654
- UPC #
- 892661000457
- Country of Origin
- United States
Details
- Item
- Replacement Base Pole
Description
Fg base pole has a rubber end cap and female ferrule. For highest performance and safety, jameson recommends using a base pole when using one pole or starting with a base pole when working with multiple poles. Jameson's strongest and most popular pole is lighter than the je series, offering greater control and exceptional bending strength. features: base pole has a rubber end cap and female ferrule greater control exceptional bending strength hollow core wall thickness: .125 inch pole diameter: 1.25 inch length: 4 ft batch tested to 100kv per foot for 5 minutes not a hot stick