Shop JAMESON
Create Account
Tools FG Series 6-foot Extension Pole, 2-Pack
- Mfr # FG-6-2PK
- Zoro # G408424788
product price:Â
$
177.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG-6-2PK
- Zoro #
- G408424788
- UPC #
- 810841030650
- Country of Origin
- United States
Details
- Item
- Extension Pole
Description
The popular fg series of fiberglass poles by jameson have been an industry standard for over 50 years. The high quality of these fiberglass poles makes them the preferred choice for telecommunication lineman, arborists and landscapers. These lay-up sticks offer a strong yet lightweight solution without sacrificing control or bending strength. Extension poles are equipped with a male ferrule on one end and a female ferrule on the opposite end. For highest performance and safety, jameson recommends always using a base pole. features: extension pole with male and female ferrules provides additional length, extending workable height greater control exceptional bending strength hollow core wall thickness: .125 inch pole diameter: 1.25 inch length: 6 ft batch tested to 100kv per foot for 5 minutes not a hot stick
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov