Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HAWAIFEEL Unidirectional Microphone & XLR Jack Cable & Karaoke Software

  • Mfr # MIC012

  • Zoro # G016066110


product price: $37.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIC012
Zoro #
G016066110
UPC #
886898001424
Country of Origin
China

Description

Everyone wants to be a Pop Star & be unique. Hold a custom-made microphone on stage, & not a fancy toy, is now possible at an everyone can get price level.Jammin Pro is proud to present the COLOR MIC line up.Built for Quality performance w/a unidirectional dynamic cartridge. No Compromise on the sound quality.The switch is integrated as well. You can simply mute the microphone w/the switch. A microphone XLR to Jack cable is also included in the package.Pick your favourite color or favourite pattern now out of the 19 choices such as pink graffiti, tiger, Heavy Metal Skull, Cyber Blue & many more SHOW MUST GO ONMore than words, Jammin Pro includes FREE acess for one month of one of the best Karaoke software w/thousands of title on line, CHARBUSTER.The Jammin Pro COLOR MIC, is absolutely a must have microphone for music lovers. Find your nearest dealer store now & pick your favourite pattern / colors to fit your style.COLOR MIC, Sounds good, Feels good, & Looks Good.Karaoke software ONE Month Free access included.Unbelievable Pack w/Microphone + XLR Jack Cable + Karaoke SoftwareBuilt for quality performance w/unidirectional cartridgeGreat Cylinder Package for Display in sales FloorA wide range of patented design to look like any one else w/a me tooUNI-DIRECTIONALIMPEDANCE: 600 ohmRESPONSE: 60 - 12 KHzSENSITIVITY: -72dbDYNAMIC VOICE COILXLR MIC CONNECTOR6.3mm MONO PLUGCORD: 5 mtrs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.