
Large Dual-Diaphragm Studio Condenser Microphone w/Heavy-duty suspension mount, windscreen & alumin
Mfr # B20PRO
Zoro # G616066114
product price: $138.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B20PRO
Zoro #
G616066114
UPC #
846903004284
Country of Origin
China
Description
The B-20PRO is an affordable, high-quality way to put this essential studio tool to work for you. Thanks to its pressure gradient transducer & shock-mounted gold-sputtered dualdiaphragm capsule, the B-20PRO delivers an open, transparent sound w/excellent transient response. It boasts a frequency response from 20 Hz to 20 kHz w/just a slight boost in the presence range. It has two selectable pickup patterns: omni for capturing sound in all directions; & cardioid for picking up your source signal while rejecting off-axis sound. w/its excellent transducer & gold-plated XLR output, the B-20PRO is very neutral sounding & truly delivers on the promise of noise-free transmission.The B-20PRO also gives you a switchable -10dB attenuator to capture high-volume signal sources without distorting, as well as a low-cut filter to eliminate infrasonics caused by floor rumble & other turbulence.The B-20PRO is built to be your go-to condenser mic for years to come. Its tough, nickel-plate brass body can withstand all the rigors of those late-night recording marathons. & w/its aluminum foam-padded carrying case, it travels in safety & style. Heavy-duty suspension mount & windscreen. Professional gold-sputtered dual-diaphragm condenser microphone for unsurpassed audio quality Ideal as main & support microphone for studio & live applications Selectable cardioid, omnidirectional or Bi-directional pickup pattern Pressure-gradient transducer w/shock-mounted goldsputtered dual-diaphragm capsule Perfect for acoustic instruments, overhead, piano, etc. Switchable low-frequency roll-off & -10 dB input attenuation Ultra-rugged construction w/nickel-plated brass body Gold-plated 3-pin XLR output connector for perfect signal transmission Heavy-duty suspension mount, windscreen & aluminum transport case included High-quality components & exceptionally rugged construction ensure long life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.