Extension Cord, Plastic, 12 ft L
- Mfr # JF-DCS-EXT12
- Zoro # G222577004
product price:Â
$
34.49
/ea
Key Features
Compatible with Brand
Hunter, JanFan
Fan Accessory Material
Plastic
Length
12 ft
Application
Agricultural, Commercial, Home and Office, Industrial
Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JF-DCS-EXT12
- Zoro #
- G222577004
- UPC #
- 49694380418
- Country of Origin
- China
- Compatible with Brand
- Hunter, JanFan
- Fan Accessory Material
- Plastic
- Application
- Agricultural, Commercial, Home and Office, Industrial
- Voltage
- 120V AC
- Item
- Extension Cord
- Standards
- cETLus Listed
Dimensions
- Length
- 12 ft
- Width
- 1/2 in
Description
Extension Cord, Fan Accessory Type Extension Cord, Voltage 120V AC, Not Applicable Height, 1/2 in Width, 12 ft Length, Fan Accessory Material Plastic, Fan Accessory Finish Not Applicable, Includes Not Applicable, Standards cETLus Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.