Extension Cord, Plastic, 72 in L
- Mfr # JF-DCS-EXT6
- Zoro # G022576962
product price:Â
$
30.39
/ea
Key Features
Fan Accessory Material
Plastic
Standards
cETLus Listed
Compatible with Brand
Hunter, JanFan
Application
Agricultural, Commercial, Home and Office, Industrial
Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JF-DCS-EXT6
- Zoro #
- G022576962
- UPC #
- 49694380241
- Country of Origin
- China
- Fan Accessory Material
- Plastic
- Standards
- cETLus Listed
- Compatible with Brand
- Hunter, JanFan
- Item
- Extension Cord
- Application
- Agricultural, Commercial, Home and Office, Industrial
- Voltage
- 120V AC
Dimensions
- Width
- 1/2 in
- Length
- 72 in
Description
Extension Cord, Fan Accessory Type Extension Cord, Voltage 120V AC, Not Applicable Height, 1/2 in Width, 72 in Length, Fan Accessory Material Plastic, Fan Accessory Finish Not Applicable, Includes Not Applicable, Standards cETLus Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.