Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Circulation Fan

  • Mfr # JF-BMF24-DCS-Y

  • Zoro # G822587458


product price: $877.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JF-BMF24-DCS-Y
Zoro #
G822587458
UPC #
-
Country of Origin
China

Description

Mounted Fan, Non-Oscillating, Voltage 115 V, Air Velocity @ 20 Ft. 175 fpm, Motor HP 1/4 hp, Fan Mounting Location Ceiling, Floor, Wall, Sound Level 64 dB, Max. Ambient Temp. 104 Degrees F, Hz 60/50 Hz, Watts 200/300 W, Drive Type Direct Drive, Height 30 5/8 in, Width 30 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.