Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Circulation Fan

  • Mfr # JF-PF20-DCS-Y

  • Zoro # G422586271


product price: $1,002.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JF-PF20-DCS-Y
Zoro #
G422586271
UPC #
-
Country of Origin
China

Description

Circulating Fan, Fan Mounting Location Floor, Number of Speeds 2, Non-Oscillating, Fan Cord Length 18 ft, Fan Power Source Hardwired, 200/300 W Watts, 900 RPM, 1,100 RPM RPM, Number of Blades 3, 2.4/1.2 A Amps, Height 24 5/8 in, Width 24 5/8 in, 60/50 Hz Hz, Blade Material Steel, Steel, 0, 5-15P, Yellow, ETL, Drop Cord Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.