Power Cord, Plastic, 18 in L
- Mfr # JF-CRP
- Zoro # G222576946
product price:Â
$
40.99
/ea
Key Features
Voltage
120V AC
Fan Accessory Material
Plastic
Compatible with Brand
Hunter, JanFan
Width
1/2 in
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JF-CRP
- Zoro #
- G222576946
- UPC #
- 49694380500
- Country of Origin
- China
Dimensions
- Width
- 1/2 in
- Length
- 18 in
Details
- Voltage
- 120V AC
- Fan Accessory Material
- Plastic
- Compatible with Brand
- Hunter, JanFan
- Application
- Agricultural, Commercial, Home and Office, Industrial
- Item
- Power Cord
- Standards
- cETLus Listed
Description
Power Cord, Fan Accessory Type Power Cord, Voltage 120V AC, Not Applicable Height, 1/2 in Width, 18 in Length, Fan Accessory Material Plastic, Fan Accessory Finish Not Applicable, Includes Not Applicable, Standards cETLus Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.