Shop JANDORF
See all product information
Create Account
12-10 Ga. Insulated Wire Terminal Ring Yellow 5 pk
Mfr # 60993
Zoro # G1935139
product price:
$
8.35
/ea
Key Features
Insulation Color
Yellow
Insulation Type
Vinyl
Insulation Coverage
Partial Coverage
Minimum Wire Size
12 AWG
Terminal Shape
Standard Ring Tongue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60993
- Zoro #
- G1935139
- UPC #
- 740265609937
- Country of Origin
- China
- Item
- Ring Terminal
- Insulation Color
- Yellow
- Insulation Type
- Vinyl
- Insulation Coverage
- Partial Coverage
- Terminal Shape
- Standard Ring Tongue
Description
The ring tongue is a traditional style terminal with the safest and most fail-safe connection since it cannot be removed without first taking off the mounting screw. Insulated terminals are used when an insulated barrel is required and feature color-coding that signifies the correct wire gauge size.
- • Ring Terminal
- • Vinyl insulated
- • 12-10 ga. wire size
- • 1/4 inch stud size
- •