Shop JANDORF
See all product information
Create Account
1/2 in. Rubber Bushing 2 pk
Mfr # 61486
Zoro # G005995032
product price:
$
9.59
/pk 2, $4.80/ea
Key Features
Conduit Fitting Type
Bushing
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61486
- Zoro #
- G005995032
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Conduit Fitting
- Conduit Fitting Type
- Bushing
- Material
- Rubber
Description
The rubber bushing adapts raw-edged holes into smooth openings for cables and other types of wires to pass through. It protects, isolates and insulates while reducing shock and absorbing vibration. This flanged stem rubber bushing is sized to fit a 0.5 inch diameter mounting hole.
- • Adapts raw-edged holes into smooth openings for cables and other types of wires to pass through
- • Protects, isolates and insulates while reducing shock and absorbing vibration
- • Rubber Flanged Stem Bushing
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.