Shop JANDORF
See all product information
Create Account
16-14 Ga. Insulated Wire Terminal Closed End Clear 5 pk
Mfr # 60861
Zoro # G1941728
product price:
$
6.69
/ea
Sold in multiples of 2 for $13.38
Key Features
Type
Twist-On
Color
Clear
Minimum Wire Size
16 AWG
Insulation Material
Nylon
Termination Style
Twist-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60861
- Zoro #
- G1941728
- UPC #
- 740265608619
- Country of Origin
- United States
- Item
- Twist-On Wire Connector
- Type
- Twist-On
- Color
- Clear
- Insulation Material
- Nylon
- Termination Style
- Twist-On
Description
The closed end connector is for splicing two or more wires that meet at a junction. Connection secured by crimping. Insulated terminals are used when an insulated barrel is required and feature color-coding that signifies the correct wire gauge size.
- • Closed End Connector
- • Nylon insulated
- • 16-14 ga. wire size
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.