Shop JANDORF
See all product information
Create Account
16-14 Ga. Insulated Wire Terminal Flange Blue 5 pk
Mfr # 60888
Zoro # G3851028
product price:
$
6.49
/ea
Sold in multiples of 2 for $12.98
Key Features
Insulation Color
Blue
Insulation Type
Nylon
Minimum Wire Size
16 AWG
Insulation Coverage
Partial Coverage
Maximum Wire Size
14 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60888
- Zoro #
- G3851028
- UPC #
- 740265608886
- Country of Origin
- China
Dimensions
- Minimum Wire Size
- 16 AWG
- Maximum Wire Size
- 14 AWG
- Stud Size
- #6
Details
- Item
- Fork Terminal
- Insulation Color
- Blue
- Insulation Type
- Nylon
- Insulation Coverage
- Partial Coverage
- Terminal Shape
- Flanged Fork
Description
The flanged spade terminal has similar features to the spade, but with turned up ends that stay secure even if the mount screw loosens. Insulated terminals are used when an insulated barrel is required and feature color-coding that signifies the correct wire gauge size.
- • Flanged Spade Terminal
- • Vinyl insulated
- • 16-14 ga. wire size
- • No. 6 stud size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.