Shop JANDORF
See all product information
Create Account
16-14 Ga. Insulated Wire Terminal Parallel Splice Silver 5 pk
Mfr # 60894
Zoro # G3851140
product price:
$
7.55
/ea
Key Features
Type
Parallel Splice
Color
Bare
Minimum Wire Size
16 AWG
Insulation Material
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60894
- Zoro #
- G3851140
- UPC #
- 740265608947
- Country of Origin
- China
- Item
- Splice Wire Connector
- Type
- Parallel Splice
- Color
- Bare
- Insulation Material
- None
Description
The parallel splice connector allows for quick, easy wire insertion to splice wire during a continuous run. Wires insert from both ends and overlap, with a single crimp in the center. Resistant to melting and corrosion, high temperature terminals are ideal for high heat applications such as ovens, motors and light fixtures.
- • Parallel Splice Connector
- • High temperature
- • 16-14 ga. wire size
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.