Shop JANDORF
See all product information
Create Account
16-14 Ga. Uninsulated Wire Male Bullet Silver 5 pk
Mfr # 60852
Zoro # G3853012
product price:
$
6.79
/ea
Key Features
Insulation Type
Bare
Insulation Color
Bare
Terminal Shape
Male Bullet
Insulation Coverage
None
Minimum Wire Size
16 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60852
- Zoro #
- G3853012
- UPC #
- 740265608527
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 16 AWG
- Stud Size
- 0.157 in
Details
- Item
- Bullet Terminal
- Insulation Type
- Bare
- Insulation Color
- Bare
- Terminal Shape
- Male Bullet
- Insulation Coverage
- None
Description
Bullet terminals securely attach the female receptacle over the male bullet, while allowing for quick and easy detachment if two wires need disconnected in the future. Often used in automotive applications. Uninsulated terminals are the most cost-effective type of terminal and are ideal for use when specialized features are not required.
- • Male Bullet Terminal
- • Uninsulated
- • 16-14 ga. wire size
- • 0.157 inch tab size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov