Shop JANDORF
See all product information
Create Account
2/0 Ga. Uninsulated Wire Terminal Butt Splice Silver 1 pk
Mfr # 60760
Zoro # G3851116
product price: $11.15
/eaKey Features
Type
Butt Splice
Color
Silver
Maximum Wire Size
2/0 AWG
Minimum Wire Size
2/0 AWG
Insulation Material
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60760
- Zoro #
- G3851116
- UPC #
- 740265607605
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 2/0 AWG
- Minimum Wire Size
- 2/0 AWG
Details
- Item
- Butt Splice Wire Connector
- Type
- Butt Splice
- Color
- Silver
- Insulation Material
- None
- Termination Style
- Crimp
Description
The butt splice connector allows for quick, easy wire insertion to splice wire during a continuous run. Wires insert from both ends and meet in the middle at the built-in wire stop. The connector must be crimped at both ends. Uninsulated terminals are the most cost-effective type of terminal and are ideal for use when specialized features are not required.
- • Butt Splice Connector
- • Uninsulated
- • 2/0 ga. wire size
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.