Shop JANDORF
See all product information
Create Account
22-18 Ga. Insulated Wire Terminal Hook Red 5 pk
Mfr # 60959
Zoro # G3853006
product price:
$
6.59
/ea
Sold in multiples of 2 for $13.18
Key Features
Insulation Coverage
Partial Coverage
Insulation Type
Vinyl
Minimum Wire Size
22 AWG
Maximum Wire Size
18 AWG
Insulation Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60959
- Zoro #
- G3853006
- UPC #
- 740265609593
- Country of Origin
- China
- Item
- Hook Terminal
- Insulation Coverage
- Partial Coverage
- Insulation Type
- Vinyl
- Insulation Color
- Red
- Terminal Shape
- Hook
Description
The hook terminal permits a fast wire connection, since the hook can be easily slipped over a stud without completely removing the fastener. The hook shape deters accidental removal if the mount screw loosens.Insulated terminals are used when an insulated barrel is required and feature color-coding that signifies the correct wire gauge size.
- • Hook Terminal
- • Vinyl insulated
- • 22-18 ga. wire size
- • No. 10 stud size
- •