
Cable Clamp, Nylon, 3/16 in Bundle Dia., Black
Mfr # 61450
Zoro # G5510770
product price: $7.49
/eaSold in multiples of 2 for $14.98
Key Features
Material
Nylon
Clamp Color
Black
Max. Bundle Dia.
3/16 in
Mounting Method
Screw
Width
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61450
Zoro #
G5510770
UPC #
740265614504
Country of Origin
China
Dimensions
Max. Bundle Dia.
3/16 in
Width
1/2 in
Details
Item
Cable Clamp
Material
Nylon
Clamp Color
Black
Mounting Method
Screw
Description
Molded nylon cable clamps are used to secure, insulate and route cables, wiring, tubing, pipes, and fibre optics. The clamps are furnished open to easily position the clamp over the tube or wiring, then close with a screw to mount to a wall or other surface. With 1/2" wide contact area suitable for heavy duty industrial and commercial applications.
- • Molded nylon cable clamps
- • Closed type clamp, furnished open for easy positioning around wire or tube
- • Clamp has two round mounting screw holes
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.