Zoro Homepage

Cable Clamp, Steel, 1 in Bundle Dia., Black

  • Mfr # 61526

  • Zoro # G7798488


product price: $7.79
/ea

Key Features

Material
Steel
Clamp Color
Black
Max. Bundle Dia.
1 in
Mounting Method
Bolt
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61526
Zoro #
G7798488
UPC #
740265615266
Country of Origin
China

Dimensions

Max. Bundle Dia.
1 in
Width
1/2 in

Details

Item
Cable Clamp
Material
Steel
Clamp Color
Black
Mounting Method
Bolt

Description

Steel clamps with a rubber cushion are used to secure, insulate and route hoses, wiring, tubing, pipes, and more. The clamps are furnished open to easily position the clamp over the tube or wiring, then close with a bolt to mount to a wall or other surface. The extruded black EPDM cushion protects from marring and corrosion and absorbs vibrations and shock. For medium duty applications, this type of clamp is especially well suited for non-insulated pipes.


  • • Galvanized steel clamp with extruded black EPDM cushion
  • • Closed type clamp, furnished open for easy positioning around wire or tube
  • • Clamp has one round and one slotted mounting bolt hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.