Zoro Homepage

Cable Clip, PVC, 9/16 in Bundle Dia., Gray, 1 in L

  • Mfr # 61404

  • Zoro # G1751039


product price: $8.15
/ea

Key Features

Material
PVC
Clamp Color
Gray
Max. Bundle Dia.
9/16 in
Mounting Method
Self-Adhesive
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61404
Zoro #
G1751039
UPC #
740265614047
Country of Origin
China

Dimensions

Max. Bundle Dia.
9/16 in
Length
1 in

Details

Item
Cable Clip
Material
PVC
Clamp Color
Gray
Mounting Method
Self-Adhesive

Description

The flat cable clip is designed for holding a flat cable. Perfect for using with .563 inch ribbon width wire.


  • • It is highly demanded its being lightweight, highly durable, consistent and longer functional life
  • • With self-adhesive backing for easy installation
  • • Indoor use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.