Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Protector, 2.11 in L, Nylon, Black

  • Mfr # 61418

  • Zoro # G2719933


product price: $11.39
/ea

Key Features

Length
2.11 in
Material
Nylon
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61418
Zoro #
G2719933
UPC #
740265614184
Country of Origin
China

Dimensions

Length
2.11 in

Details

Item
Cable Protector
Material
Nylon
Color
Black

Description

These nylon cord protectors are strain relief bushings in a pigtail shape with an integral spring, designed for use with round cables. By securing the cord at the panel entry point, the cord protector absorbs the forces that are placed on the cord from pulling, pushing and twisting. The integral nylon spring extends the life of the cable by preventing the cord from sharp bending, allowing it only to curve in a gentle arc shape.


  • • Nylon Cord Protector- Black
  • • Spring for Round Cables
  • • 0.625" Mounting Hole Diameter
  • • For use with UL type SJ, SJO & SJT; AWG 14/2, 16/2, 16/3, 18/3, 18/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.