Ceiling Fixture Kit 50 W 250 V
- Mfr # 60223
- Zoro # G1942050
product price:
$
11.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60223
- Zoro #
- G1942050
- UPC #
- 740265602235
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Ceiling Kit
Description
Use the twin cluster ceiling kit to install a new light fixture. The kit contains a two-bulb cluster socket and white canopy, along with hardware and mounting instructions. Rated 250 volts for use with two medium base bulbs, 50-watt maximum.
- • Holds a glass diffuser (not included), which is held in place by the brass finish lock-up cap and rubber washers
- • Made on high quality material
- • Durable and long lasting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.