Shop QUARTET

Portable Projection Screen, 60" W, 60" H

  • Mfr # 660S
  • Zoro # G1723425

product price: 
$
180.99
/ea
Free Shipping & Returns

Key Features

Color
White
Mounting Method
Wall or Ceiling
Frame Material
Steel
Overall Height
68 7/8 in
Screen Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
660S
Zoro #
G1723425
UPC #
034138660805
Country of Origin
China

Dimensions

Screen Size
60 x 60 in
Overall Height
68 7/8 in
Overall Width
68 7/8 in
Screen Width
60 in
Screen Height
60 in

Details

Color
White
Item
Manual Projection Screen
Mounting Method
Wall or Ceiling
Frame Material
Steel
Screen Color
White
Screen Material
Matte Vinyl
Aspect Ratio
1899-12-30
Product Type
Portable Projection Screen
Mounting
Ceiling Mount, Wall Mount
Screen Folding Mechanism
Manual
Screen Fabric
Matte White

Description

Portable Projection Screen, Screen Size 60 x 60 in, Mounting Method Wall or Ceiling, Screen Color White, Screen Material Matte Vinyl, Frame Material Steel, Overall Width 68 7/8 in, Overall Height 68 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.