Zoro Homepage

Ceramic Fuse, ABC (FCA) Series, Fast-Acting, 30A, 125V AC

  • Mfr # 60611

  • Zoro # G2712093


product price: $10.49
/ea

Key Features

Series
ABC (FCA)
Speed
Fast-Acting
AC Voltage Rating
125V AC
Body Style
Cylindrical
Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60611
Zoro #
G2712093
UPC #
740265606110
Country of Origin
China

Dimensions

Diameter
1/4 in
Length
1-1/4 in

Details

Series
ABC (FCA)
Speed
Fast-Acting
Amps
30A
AC Voltage Rating
125V AC
Body Style
Cylindrical
Body Material
Ceramic
Item
Ceramic Fuse

Description

A fast acting fuse is designed to open very quickly when the applied current exceeds that of the fuse rating. The fast acting fuse is not designed to withstand temporary overload (surge) currents associated with some electrical loads such as motors and charging capacitors.


  • • ABC Fast Acting Ceramic Fuse
  • • 1/4 inch diameter x 1-1/4 inch length
  • • 30 Amp, 125 Volt
  • • Small dimension fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.