Zoro Homepage

Ceramic Fuse, ABC Series, Fast-Acting, 10A, 250V AC

  • Mfr # 3397593

  • Zoro # G810581604


product price: $20.89
/ea

Key Features

Series
ABC
Speed
Fast-Acting
AC Voltage Rating
250V AC
Body Style
Cylindrical
Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3397593
Zoro #
G810581604
UPC #
740265606066
Country of Origin
China

Dimensions

Diameter
1/4 in
Length
1-1/4 in

Details

Series
ABC
Speed
Fast-Acting
Amps
10A
AC Voltage Rating
250V AC
Body Style
Cylindrical
Body Material
Ceramic
DC Voltage Rating
250V DC
Item
Ceramic Fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.