Zoro Homepage

Ceramic Fuse, S501 Series, Fast-Acting, 0.5A, 250V AC

  • Mfr # 3399037

  • Zoro # G810580492


product price: $21.49
/ea

Key Features

Series
S501
Speed
Fast-Acting
AC Voltage Rating
250V AC
Body Style
Cylindrical
Diameter
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3399037
Zoro #
G810580492
UPC #
740265607278
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm

Details

Series
S501
Speed
Fast-Acting
Amps
0.5A
AC Voltage Rating
250V AC
Body Style
Cylindrical
Body Material
Ceramic
DC Voltage Rating
250V DC
Item
Ceramic Fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.