Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Bushing, Push-On, Nylon, Black

  • Mfr # 61442

  • Zoro # G114791648


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Conduit Fitting Type
Bushing
Connection Type
Push-On
Material
Nylon
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61442
Zoro #
G114791648
UPC #
740265614429
Country of Origin
China

Details

Item
Conduit Fitting
Conduit Fitting Type
Bushing
Connection Type
Push-On
Material
Nylon
Color
Black

Description

Insulated, indoor and outdoor. Push to connect.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.