
Conduit Fitting Bushing, Rubber, Powder Coated
Mfr # 61476
Zoro # G405994864
product price: $8.15
/pk 5, $1.63/eaKey Features
Conduit Fitting Type
Bushing
Material
Rubber
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61476
Zoro #
G405994864
UPC #
-
Country of Origin
China
Details
Item
Conduit Fitting
Conduit Fitting Type
Bushing
Material
Rubber
Finish
Powder Coated
Description
The rubber bushing adapts raw-edged holes into smooth openings for cables and other types of wires to pass through. It protects, isolates and insulates while reducing shock and absorbing vibration. This flanged stem rubber bushing is sized to fit a 0.437 inch diameter mounting hole.
- • Adapts raw-edged holes into smooth openings for cables and other types of wires to pass through
- • Protects, isolates and insulates while reducing shock and absorbing vibration
- • Rubber Flanged Stem Bushing
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.