Glass Fuse, AGC Series, Fast-Acting, 15A, 32V AC

  • Mfr # 3397957

  • Zoro # G710581360


product price: $18.75
/ea

Key Features

Series
AGC
Speed
Fast-Acting
AC Voltage Rating
32V AC
Body Style
Cylindrical
Diameter
1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3397957
Zoro #
G710581360
UPC #
740265606387
Country of Origin
China

Dimensions

Diameter
1 in.
Length
1-1/4 in

Details

Series
AGC
Speed
Fast-Acting
Amps
15A
AC Voltage Rating
32V AC
Body Style
Cylindrical
Body Material
Glass
DC Voltage Rating
32V DC
Item
Glass Fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.