Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Fuse, AGC Series, Fast-Acting, 7A, 250V AC

  • Mfr # 3397908

  • Zoro # G204171596


product price: $34.29
/ea

Key Features

Series
AGC
Speed
Fast-Acting
AC Voltage Rating
250V AC
Body Style
Cylindrical
Diameter
1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3397908
Zoro #
G204171596
UPC #
740265606349
Country of Origin
China

Dimensions

Diameter
1 in.
Length
1-1/4 in

Details

Series
AGC
Speed
Fast-Acting
Amps
7A
AC Voltage Rating
250V AC
Body Style
Cylindrical
Body Material
Glass
DC Voltage Rating
250V DC
Item
Glass Fuse

Description

Features
  • Fast acting for maximum protection. Series agc. 1/4 x 1-1/4 in. glass tube.
  • Glass
  • Amp Rating - 7
  • Volts - 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.