Glass Fuse, AGW Series, Fast-Acting, 2.5A, 32V AC

  • Mfr # 3398047

  • Zoro # G804171538


product price: $22.69
/ea

Key Features

Series
AGW
Speed
Fast-Acting
AC Voltage Rating
32V AC
Body Style
Cylindrical
Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3398047
Zoro #
G804171538
UPC #
740265606455
Country of Origin
China

Dimensions

Diameter
1/4 in
Length
7/8 in

Details

Series
AGW
Speed
Fast-Acting
Amps
2.5A
AC Voltage Rating
32V AC
Body Style
Cylindrical
Body Material
Glass
DC Voltage Rating
32V DC
Item
Glass Fuse

Description

Features
  • Fast acting for maximum protection. Series agw. 1/4 x 7/8 in. glass tube.
  • Glass
  • Amp Rating - 2.5
  • Volts - 32

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.